Shop All Recessed Light Housing
Westgate
CSL-4FT-40W-35K-DLED COMMERCIAL RECESSED LIGHT HOUSINGS
Mfr # CSL-4FT-40W-35K-D
Zoro # G502632461
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Lumens 4600LM
- Voltage 120-277VAC
- Material Metal Housing
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CSL-4FT-40W-35K-D
- Zoro # G502632461
- UPC # 845060006186
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Color | White |
Lumens | 4600LM |
Voltage | 120-277VAC |
Material | Metal Housing |
CRI | >80 |
Watts | 40W |
Description
Voltage: 120~277VAC 50/60Hz
4 Feet long
Steel Thickness: 24 Gauge
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Metal housing, White coated
Lens: Opal
Suspended mounting
4 Feet long
Steel Thickness: 24 Gauge
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Metal housing, White coated
Lens: Opal
Suspended mounting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- EMI Inspection Flashlight, LED, 160 lm (886)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- HALO Smd4-Dm Led (SMD4S6950WHDM)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- HALO Drop White Plastic Lens, 6160 (6160WH)
- Westgate Recessed Light Housing