Shop All Recessed Lighting Kits
Westgate
CRLC6-20W-MCT-D-WH4 LED COMMERCIAL RECESSED LIGHT
Mfr # CRLC6-20W-MCT-D-WH
Zoro # G102632533
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1600LM
- CRI >80
- Voltage 120-277V
- Watts 20W
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-20W-MCT-D-WH
- Zoro # G102632533
- UPC # 845060065565
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 1600LM |
CRI | >80 |
Voltage | 120-277V |
Watts | 20W |
Material | Aluminum |
Color | White |
Description
Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- Westgate Recessed Lighting Kits