Shop All Sconces
Westgate
CRL4-27W-30KLED WALL SCONCE LIGHT
Mfr # CRL4-27W-30K
Zoro # G902634478
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- IP Rating IP20
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 120-277V |
IP Rating | IP20 |
Material | Aluminum |
Description
Efficacy: >89LM/W
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- KUZCO LIGHTING Harrow Black Sconces (WS3413-BK)
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- SONNEMAN Short LED Sconce (2724.98-WL)
- A19 LIGHTING Santa Inez E26 Base Dimmable LED Wall Sconce, Bisque (1402-1LEDE26)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- NORWELL Ava LED Wall Sconce - Brushed Aluminum (9741-BA-MA)
- Westgate Sconces