Shop All Outdoor Wall Lights
Westgate
CRE-HL20-10-40K-BRLED WALL SCONCE LIGHT
Mfr # CRE-HL20-10-40K-BR
Zoro # G702630939
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 20W(5WX4)
- Lumens 1800LM
- IP Rating IP44
- CRI >70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRE-HL20-10-40K-BR
- Zoro # G702630939
- UPC # 845060064735
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 20W(5WX4) |
Lumens | 1800LM |
IP Rating | IP44 |
CRI | >70 |
Color | Dark Bronze |
Material | Die-Cast Aluminum Weatherproof Housing, Steel Backplate, Aluminum Trim |
Description
Die-cast Aluminum with Powder Coat finish
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO 25 W B8 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 130V (S3346)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- Westgate Outdoor Wall Lights