Shop All Outdoor Wall Lights
Westgate
CRE-HL20-07-50K-BRLED WALL SCONCE LIGHT
Mfr # CRE-HL20-07-50K-BR
Zoro # G902631286
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 20W(5WX4)
- Lumens 1800LM
- CRI >70
- IP Rating IP44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRE-HL20-07-50K-BR
- Zoro # G902631286
- UPC # 845060064636
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 20W(5WX4) |
Lumens | 1800LM |
CRI | >70 |
IP Rating | IP44 |
Color | Dark Bronze |
Material | Die-Cast Aluminum Weatherproof Housing, Steel Backplate, Aluminum Trim |
Description
Die-cast Aluminum with Powder Coat finish
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- ILC Replacement for GE General Electric G.E 80890 replacement light bulb lamp, 2PK (80890 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- ILC Replacement for Ballast Fc16t9 Ballast (FC16T9 BALLAST BALLAST)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- Westgate Outdoor Wall Lights