Shop All Outdoor Wall Lights
Westgate
CRE-08-30K-BRLED WALL SCONCE LIGHT
Mfr # CRE-08-30K-BR
Zoro # G702631066
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 10W(2.5WX4)
- Lumens 900LM
- CRI >70
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRE-08-30K-BR
- Zoro # G702631066
- UPC # 845060033458
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 10W(2.5WX4) |
Lumens | 900LM |
CRI | >70 |
IP Rating | Damp Location |
Color | Dark Bronze |
Material | Die-Cast Aluminum Weatherproof Housing, Steel Backplate, Aluminum Trim |
Description
Die-cast Aluminum with Powder Coat finish
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Ballast, Replacement For Lutron, Hl3-T432-120-1-S (HL3-T432-120-1-S)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- WESTGATE WMX-MD-20-50W-40KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE) (WMX-MD-20-50W-40K)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- SUPERSHINE 8.44 x 8.5 x 7.45 in. Motion Activated Outdoor Wall LED Light, Bronze (SU2087836)
- Westgate Outdoor Wall Lights