Shop All Sconces
Westgate
Commercial Indoor Wall Sconce and Suspended Lights, 10W/15W/20W, 1700LM, 120-277V, 12 inch
Mfr # CWS-12-MCTP
Zoro # G711695158
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9 in
- Width 1.5 in
- Finish White
- Fixture Wattage 10W/15W/20W
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 9 in |
Width | 1.5 in |
Length | 9 in |
Details
Finish | White |
Item | Recessed Lighting |
Fixture Wattage | 10W/15W/20W |
Lumens | 1700 |
Description
- •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
- •Incorporates Soft And Wide Edge-lit Illumination For A Uniform And Expansive Lighting Experience
- •No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect, No Flickering, No Humming, No RF Interference
- •MCTP: (Selectable Switch on Back of Fixture)
- •Wattage: 10W/15W/20W
- •Color Temperature: 3000K/3500K/4000K
- •12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- Westgate Sconces