Shop All LED Light Bulbs
Westgate
CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC
Mfr # CL-HL-45W-50K-E39
Zoro # G202632570
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 45W
- CRI >80
- Material Lamp plastic housing and Sealant pouring for whole driver
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CL-HL-45W-50K-E39
- Zoro # G202632570
- UPC # 845060019094
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277V |
Watts | 45W |
Lumens | 5850LM |
CRI | >80 |
Material | Lamp plastic housing and Sealant pouring for whole driver |
Color | White |
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-40K-F)
- WESTGATE LED Dimmable Magnetic Transformer 300W 24V DC Output (WE599650)
- WESTGATE CL-EHL-54W-50K-E3954W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED (CL-EHL-54W-50K-E39)
- ILC Replacement For SATCO S49396 (S49396)
- Westgate LED Light Bulbs