Shop All LED Light Bulbs
Westgate
CL-HL-36W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC
Mfr # CL-HL-36W-50K-E39
Zoro # G302632586
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 36W
- Lumens 4680LM
- CRI >80
- Material Lamp plastic housing and Sealant pouring for whole driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CL-HL-36W-50K-E39
- Zoro # G302632586
- UPC # 845060019070
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277V |
Watts | 36W |
Lumens | 4680LM |
CRI | >80 |
Material | Lamp plastic housing and Sealant pouring for whole driver |
Color | White |
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- WESTEK GRY LED Track Light (LPL704RC)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.L (S6S827K10)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- WESTGATE CL-EHL-54W-50K-E3954W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED (CL-EHL-54W-50K-E39)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- Westgate LED Light Bulbs