Shop All LED Light Bulbs
Westgate
CL-HL-300W-50K-E39300W 43500LM 5000K E39 CORN LAMP UL DLC
Mfr # CL-HL-300W-50K-E39
Zoro # G202638534
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 300W
- Lumens 43500LM
- CRI >80
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CL-HL-300W-50K-E39
- Zoro # G202638534
- UPC # 845060054163
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277V |
Watts | 300W |
Lumens | 43500LM |
CRI | >80 |
Color | White |
Material | Lamp plastic housing and Sealant pouring for whole driver |
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base: E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-40K-F)
- WESTGATE A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE (A19-FLA-7W-27K-D)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- ILB GOLD Bulb, LED Base Type E12, Replacement For Norman Lamps LED-C9-Blue, 2PK (LED-C9-BLUE)
- Westgate LED Light Bulbs