Shop All LED Light Bulbs
Westgate
CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED
Mfr # CL-EHL-27W-50K-E26
Zoro # G902632450
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 27W
- CRI >80
- Color White
- Material Lamp plastic housing and Sealant pouring for whole driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CL-EHL-27W-50K-E26
- Zoro # G902632450
- UPC # 845060058741
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277VAC |
Watts | 27W |
Lumens | 4185LM |
CRI | >80 |
Color | White |
Material | Lamp plastic housing and Sealant pouring for whole driver |
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- KILLARK Adapter Plate (VBA)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- WESTGATE Westgate UCM300L24DC LED Dimmable Magnetic Transformer 300W 24V DC Output (UCM300L24DC)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-40K-F)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- Westgate LED Light Bulbs