Shop All LED Light Bulbs
Westgate
CL-EHL-120W-50K-E39120W LED CORN LAMP 17000 LUMENS 5000K E39 AC270-277V, UL LISTED
Mfr # CL-EHL-120W-50K-E39
Zoro # G702632216
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 120W
- CRI >80
- Material Lamp plastic housing and Sealant pouring for whole driver
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CL-EHL-120W-50K-E39
- Zoro # G702632216
- UPC # 845060058888
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277VAC |
Watts | 120W |
Lumens | 17400LM |
CRI | >80 |
Material | Lamp plastic housing and Sealant pouring for whole driver |
Color | White |
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Net Ww 100Ct (40805-71)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE Westgate UCM300L24DC LED Dimmable Magnetic Transformer 300W 24V DC Output (UCM300L24DC)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- WESTGATE CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26 (CL-EHL-12-27W-MCTP-E26)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- ILC Replacement for Norman Lamps Led-t18d-120v replacement light bulb lamp (LED-T18D-120V NORMAN LAMPS)
- Westgate LED Light Bulbs