Shop All LED Light Bulbs
Westgate
CL-CONST-75W-50KLED CONSTRUCTION / TEMPORARY LIGHT WITH SOCKET FOR LINKING MULTIPLE UNITS
Mfr # CL-CONST-75W-50K
Zoro # G202632082
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 75W
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CL-CONST-75W-50K
- Zoro # G202632082
- UPC # 845060033076
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277V |
Watts | 75W |
Lumens | 12500LM |
CRI | >80 |
Description
Input voltage: 120V AC, 50/60Hz
CCT: 5000K
CRI: >80
Chip: 676 LEDs, Epistar 2835
Beam angle: 360Âo
Operating Temp: -4ÂoF~+113ÂoF
9.5 Ft. cord with 15A 3-Prong straight blade male
plug
CCT: 5000K
CRI: >80
Chip: 676 LEDs, Epistar 2835
Beam angle: 360Âo
Operating Temp: -4ÂoF~+113ÂoF
9.5 Ft. cord with 15A 3-Prong straight blade male
plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- WESTGATE Westgate UCM300L24DC LED Dimmable Magnetic Transformer 300W 24V DC Output (UCM300L24DC)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26 (CL-EHL-12-27W-MCTP-E26)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , CLEAR GLASS , TYPE A+B , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-C)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- Westgate LED Light Bulbs