Shop All Area Lights
Westgate
CDX-35W-50K-BRLED ADJUSTABLE CANOPY/PARKING LIGHTS, 120-277V
Mfr # CDX-35W-50K-BR
Zoro # G702632308
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 4600LM
- Voltage 120-277V
- Watts 35W
- Color Bronze
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CDX-35W-50K-BR
- Zoro # G702632308
- UPC # 845060053623
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 4600LM |
Voltage | 120-277V |
Watts | 35W |
Color | Bronze |
IP Rating | Damp Location |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens
1/2†threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
1/2†threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000321 replacement light bulb lamp (1000321 USHIO)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- Westgate Area Lights