Shop All Area Lights
Westgate
CDX-35W-40K-BRLED ADJUSTABLE CANOPY/PARKING LIGHTS, 120-277V
Mfr # CDX-35W-40K-BR
Zoro # G702632230
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 4600LM
- Voltage 120-277V
- Watts 35W
- Color Bronze
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CDX-35W-40K-BR
- Zoro # G702632230
- UPC # 845060053616
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 4600LM |
Voltage | 120-277V |
Watts | 35W |
Color | Bronze |
IP Rating | Damp Location |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens
1/2†threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
1/2†threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- ILC Replacement for Berchtold Cz955-12 replacement light bulb lamp (CZ955-12 BERCHTOLD)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- Westgate Area Lights