Shop All Area Lights
Westgate
CDLX-LG-30-80W-40KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 40K 120-277V 0-10V
Mfr # CDLX-LG-30-80W-40K
Zoro # G702632209
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 120LM/W
- Voltage 120-277V
- Watts 20W/40W/60W/80W
- Color BRONZE
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CDLX-LG-30-80W-40K
- Zoro # G702632209
- UPC # 845060088953
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 120LM/W |
Voltage | 120-277V |
Watts | 20W/40W/60W/80W |
Color | BRONZE |
CRI | >80 |
IP Rating | IP65 |
Material | Aluminum |
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED 1/2" threaded hubs located on two sides of the housing Voltage: 120~277V; 60Hz AC CRI: 80 Power Factor: 90% Operating Temp:-40°F to 104°F 7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- NEBO Rechargeable 50 Lumen Cap Light with Wave Activation (NEB-HLP-0004)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- CREE LED Area Luminaire, 53W (BXSP-B-HT-5ME-A-40K-UL-SV)
- Westgate Area Lights