Shop All Bollard Lights
Westgate
BOL-42-S-C-C-MCTP-BRBOLLARD 42in SQUARE FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZ
Mfr # BOL-42-S-C-C-MCTP-BR
Zoro # G602632156
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Lumens 130LM/W
- CRI >70
- Color Bronze
- Voltage 120-277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # BOL-42-S-C-C-MCTP-BR
- Zoro # G602632156
- UPC # 845060064100
- Country of Origin Unknown
- Category Bollard Lights
Details
Material | Aluminum |
Lumens | 130LM/W |
CRI | >70 |
Color | Bronze |
Voltage | 120-277VAC |
Watts | 12~22W |
Description
Die-cast aluminum with powder coat finish Voltage: 100~277V AC: 50/60Hz CRI: >80 Power Factor: 95% Operating Temp:-40°F to 113°F 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MVR100/U/MED)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- DABMAR LIGHTING Bollard, D140, B, Fiberglass (D140-B)
- BEYOND SOLAR Solar LED Bollard Light|4W|500 Lumens| 5000K CCT (AVS-BL005)
- SUNLITE LED 42” Outdoor Commercial Bollard Fixture Round Landscape Area Light Adjustable Watt/ Color (87793-SU)
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- NATURE SPRING Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black) (845515EUR)
- Westgate Bollard Lights