Shop All Area Lights
Westgate
AREA LIGHT, SOLID COPPER, G4 JC BI-PIN 12V/35W MAX, COPPER, 3 FT. CABLE & NON-METALLIC SPIKE
Mfr # LA-116-AN
Zoro # G202632501
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200LM
- Voltage 120AC/DC
- Watts 3W
- Color Aged Nickel Finish
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LA-116-AN
- Zoro # G202632501
- UPC # 845060010787
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 200LM |
Voltage | 120AC/DC |
Watts | 3W |
Color | Aged Nickel Finish |
Material | Solid Brass |
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360Ă‚oIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensCast Brass, Aged Nickel Finish (Long-lasting Alternative to Stainless Steel)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Waterproof flashlight 200lm (LPA20)
- TCP Elite LED, 12W BR30, DIM, 5000K, Flood (LED12BR30D50K)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 16-Pack (LR21406-16PK)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- Westgate Area Lights