Shop All Area Lights
Westgate
Angled-Beam Garage Canopy, 20W/30W/45W, 6300LM, 120-277V
Mfr # CAX-20-45W-MCTP-SR
Zoro # G611673188
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6300
- Max. Fixture Wattage 20W/30W/45W
- Color Temp. 30K/40K/50K
- Length 5.79 in
- Depth 8.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CAX-20-45W-MCTP-SR
- Zoro # G611673188
- UPC # 845060050608
- Country of Origin China
- Category Area Lights
Dimensions
Length | 5.79 in |
Depth | 8.58 in |
Width | 3.07 in |
Details
Lumens | 6300 |
Max. Fixture Wattage | 20W/30W/45W |
Color Temp. | 30K/40K/50K |
Item - Job Site Lighting | Garage Canopy |
Housing Finish | Black |
Description
- •Ideal for indoor parking, commercial buildings and warehouses
- •Housing: Die-cast Aluminum With Prismatic Polycarbonate Lens Redesigned For LED
- •Sensor-Ready: 3-Pin Socket Pre-Installed.
- •Optional Battery Backup
- •Multi Color Temperature & Multi Power Selectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vel-3p32-lw-rh-tp (VEL-3P32-LW-RH-TP ADVANCE)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- ILC Replacement for Alos A. G. Rollfilm Reader 22 replacement light bulb lamp (ROLLFILM READER 22 ALOS A. G.)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- Westgate Area Lights