Shop All Landscape Lighting
Westgate
AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM
Mfr # AD-102-BR
Zoro # G102632458
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Watts 5W
- Voltage 12V
- Color Bronze
- Lumens 400LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # AD-102-BR
- Zoro # G102632458
- UPC # 845060035124
- Country of Origin Unknown
- Category Landscape Lighting
Details
IP Rating | IP67 |
Watts | 5W |
Voltage | 12V |
Color | Bronze |
Lumens | 400LM |
Material | Cast Aluminum |
Description
Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishAluminum, Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap (85-00006)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- Westgate Landscape Lighting