Shop All Pendants
Westgate
Acrylic Drop Lens Accessory, 2in, 25mm, Acrylic Drop Lens
Mfr # LCFT-DL25
Zoro # G411695212
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 47.72 in
- Length 23.74 in
- Width 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 47.72 in |
Length | 23.74 in |
Width | 1.48 in |
Details
Item | Flood Lights |
Description
- •Pendant lights are stylish hanging light fixtures that double as task lighting. Perfect for kitchens, office or living areas, our vintage pendant lighting is available in 2 finishes that will look good in any home.
- •Acrylic Drop Lens Accessory
- •2in. 25mm Acrylic Drop Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- Westgate Pendants