Shop All LED Light Bulbs
Westgate
A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8
Mfr # A19-8PK-9W-50K-D
Zoro # G902632184
product price: $26.75
/pk 8, $3.34/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 9W
- Lumens 810LM
- CRI >80
- Material Aluminum And Pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # A19-8PK-9W-50K-D
- Zoro # G902632184
- UPC # 845060037463
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120VAC |
Watts | 9W |
Lumens | 810LM |
CRI | >80 |
Material | Aluminum And Pc |
Description
Lumens: 700LM (3000K) and 810LM (4000K & 5000K)
Input Voltage: 120V AC/ 60Hz
PF: 90% +
CRI: >80
Medium Base E26
Lifespan: 15,000 Hours
Dimmable using incandescent dimmers
Dimension: 2-1/4" diameter, 4-1/2" height
Operating Temp: -4~+113°F
UL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty
Input Voltage: 120V AC/ 60Hz
PF: 90% +
CRI: >80
Medium Base E26
Lifespan: 15,000 Hours
Dimmable using incandescent dimmers
Dimension: 2-1/4" diameter, 4-1/2" height
Operating Temp: -4~+113°F
UL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (49827)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- WESTGATE CL-EHL-36W-50K-E2636W LED CORN LAMP 5500 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-36W-50K-E26)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- Westgate LED Light Bulbs