Shop All Flushmount Lights
Westgate
8in. LED Flush Mount Light, 14W
Mfr # TC-FML-8-14W-RGBW-WIFI
Zoro # G811695171
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.83 in
- Width 2.48 in
- Height 18.86 in
- Lumens 980
- Watts 14W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TC-FML-8-14W-RGBW-WIFI
- Zoro # G811695171
- UPC # 845060058512
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 2.83 in |
Width | 2.48 in |
Height | 18.86 in |
Details
Lumens | 980 |
Watts | 14W |
Finish | White |
Item | Suspension Light |
Color Temp | RGBW |
Description
- •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Lens: White translucent acrylic lens
- •Wattage: 14W
- •Color Temperatures: RGBW Selectable Through Phone App
- •Dimming: dimmable (Controlled by WG Smart App)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU10 120V (S9384)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- Westgate Flushmount Lights