Shop All Recessed Lighting Kits
Westgate
8in. LED 5CCT Ultra Slim Recessed Light
Mfr # RSLC8-BF-MCT5
Zoro # G911647155
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1900
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 24W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSLC8-BF-MCT5
- Zoro # G911647155
- UPC # 845060044898
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 1900 |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 24W |
Finish | White |
Item | Recessed Light |
Description
- •This is a 8” LED Commercial Slim Recessed Regressed Baffle Lights which are Ideal for New as Well as Old Residential and Commercial Constructions.
- •Die-Cast Aluminum With Powder Coat Finish
- •Optics: White Translucent Acrylic
- •Wattage: 24W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for BAUSCH & LOMB 31-33-66 (31-33-66 BAUSCH & LOMB)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- Westgate Recessed Lighting Kits