Shop All Recessed Lighting Kits
Westgate
8in. LED 5CCT Slim Recessed Light
Mfr # RSL8-MCT5
Zoro # G311647045
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 18W
- Length 7.2 in
- Finish White
- Lumens 1350
- Height 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL8-MCT5
- Zoro # G311647045
- UPC # 845060058222
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7.2 in |
Height | 6.1 in |
Width | 11.2 in |
Details
Max. Wattage | 18W |
Finish | White |
Lumens | 1350 |
Color Temp. | 27K/30K/35K/40K/50K |
Item | Recessed Light |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Spun Aluminum With White Powder Coat Finish
- •Isolated Driver For Improved Thermal Management
- •Wattage: 18W
- •Multi CCT (Selectable Switch On The Back Of The Driver)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 15S11/102 (15S11/102)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- Westgate Recessed Lighting Kits