Shop All Recessed Lighting Kits
Westgate
8 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V
Mfr # CRLC8-20W-MCTP-D-WH
Zoro # G111647450
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1720
- Finish White
- Max. Wattage 20W
- Color Temp. 30K/35K/40K
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC8-20W-MCTP-D-WH
- Zoro # G111647450
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 1720 |
Finish | White |
Max. Wattage | 20W |
Color Temp. | 30K/35K/40K |
Item | Outdoor Wall Sconce |
Color | White |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Rated Power: 20W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- Westgate Recessed Lighting Kits