Shop All Outdoor Wall Lights
Westgate
8 in. 3CCT-Selectable LED Outdoor Cylinder Up/Downlight, 80W, Black
Mfr # WMC8-UDL-MCT-BK-D
Zoro # G911646936
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.82 in
- Height 10.23 in
- Length 10.23 in
- Watts 40W
- Lumens 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WMC8-UDL-MCT-BK-D
- Zoro # G911646936
- UPC # 845060082111
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.82 in |
Height | 10.23 in |
Length | 10.23 in |
Details
Item | Lighted Ceiling Fan |
Watts | 40W |
Lumens | 3200 |
Finish | Black |
Color Temp. | 30K/40K/50K |
Fixture Housing Color | Black |
Description
- •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
- •Finish: Black
- •Outdoor Down Light
- •Wattage: 40W
- •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
- •Color Temperatures: 3000K/4000K/5000K
- •8in.
- •Dimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- PROMINENCE HOME Culverine, Wet-Rated Coach Light, Matte Black (51558-40)
- Westgate Outdoor Wall Lights