Shop All Recessed Lighting Kits
Westgate
6in. Square Rough In Plate
Mfr # SSL6-RI
Zoro # G411647143
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47.72 in
- Finish White
- Width 1.48000000000001 in
- Length 23.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SSL6-RI
- Zoro # G411647143
- UPC # 845060019728
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 47.72 in |
Width | 1.48000000000001 in |
Length | 23.74 in |
Details
Finish | White |
Item | Recessed Light |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- Westgate Recessed Lighting Kits