Shop All Recessed Lighting Kits
Westgate
6in. Multi-CCT Recessed Light with Smooth Trim, Black, 15W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL6-ST-MCT5-BK
Zoro # G211647244
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1275
- Max. Wattage 15W
- Color Temp. 27K/30K/35K/40K/50K
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDL6-ST-MCT5-BK
- Zoro # G211647244
- UPC # 845060078275
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 1275 |
Max. Wattage | 15W |
Color Temp. | 27K/30K/35K/40K/50K |
Finish | Black |
Color | Black |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 15W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMSNB)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- Westgate Recessed Lighting Kits