Shop All Recessed Lighting Kits
Westgate
6in. Multi-CCT Recessed Light with Baffle Trim, Bronze, 15W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL6-BF-MCT5-ORB
Zoro # G711647072
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Max. Wattage 15W
- Lumens 1275
- Finish Bronze
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDL6-BF-MCT5-ORB
- Zoro # G711647072
- UPC # 845060073867
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5 in |
Height | 20 in |
Width | 5.5 in |
Details
Max. Wattage | 15W |
Lumens | 1275 |
Finish | Bronze |
Color Temp. | 27K/30K/35K/40K/50K |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Baffled Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 15W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Oil-Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- Westgate Recessed Lighting Kits