Shop All Recessed Lighting Kits
Westgate
6in LED Fire Rated Square Recessed Light 5CCT
Mfr # SSL6-MCT5-FR
Zoro # G111647115
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Finish White
- Max. Wattage 15W
- Lumens 1125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SSL6-MCT5-FR
- Zoro # G111647115
- UPC # 845060097467
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Max. Wattage | 15W |
Lumens | 1125 |
Item | Recessed Light |
Description
- •Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Strict Fire UL 263 Safety Code
- •ETL Listed for 2-Hour Fire Resistance to Meet and Exceed
- •Wattage: 12W
- •Multi CCT (Selectable Switch on the Back of the Driver) Lens: 0.125” White Translucent Acrylic
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- KEYSTONE T12 Electronic Ballast, KTEB-275-1-TP-PIC-SL (KTEB-275-1-TP-PIC-SL)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack (LR34158-30PK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- Westgate Recessed Lighting Kits