Shop All Recessed Lighting Kits
Westgate
6in. LED Fire Rated 5CCT Adjustable Slim Recessed Light
Mfr # RSL6-MCT5-FR
Zoro # G211647350
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 15W
- Lumens 1125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL6-MCT5-FR
- Zoro # G211647350
- UPC # 845060097450
- Country of Origin China
- Category Recessed Lighting Kits
Details
Finish | White |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 15W |
Lumens | 1125 |
Item | Wall Pack |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 15W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Frosted White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- CELESTIAL LIGHTS FLMLSS FLCKRNG CNDL 1PK (P-1524-BNI)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- Westgate Recessed Lighting Kits