Shop All Recessed Lighting Kits
Westgate
6in. LED 5CCT Water Proof Adjustable Slim Recessed Light
Mfr # RSL6-ADJ-MCT5-WP
Zoro # G311647649
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Lumens 1125
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL6-ADJ-MCT5-WP
- Zoro # G311647649
- UPC # 845060088199
- Country of Origin China
- Category Recessed Lighting Kits
Details
Finish | White |
Lumens | 1125 |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 15W |
Item | Wall Pack |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 15W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSNB)
- Q-BEAM Dynamic Worklight - Cob Magnetic (JW821)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- Westgate Recessed Lighting Kits