Shop All Recessed Lighting Kits
Westgate
6in. LED 5CCT Slim Recessed Light w/ JBox
Mfr # RSL6-JB-MCT5
Zoro # G511647623
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1000
- Color Temp. 27K/30K/35K/40K/50K
- Height 19.89 in
- Finish White
- Width 3.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL6-JB-MCT5
- Zoro # G511647623
- UPC # 845060001372
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 19.89 in |
Width | 3.32 in |
Length | 5.15 in |
Details
Lumens | 1000 |
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Max. Wattage | 12W |
Item | Wall Pack |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 12W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- BULBRITE 4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861668)
- Westgate Recessed Lighting Kits