Shop All Recessed Lighting Kits
Westgate
6in. LED 5CCT Slim Recessed Light
Mfr # RSL6-MCT5
Zoro # G511647425
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 15W
- Finish White
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 1125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL6-MCT5
- Zoro # G511647425
- UPC # 845060058215
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 15W |
Finish | White |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 1125 |
Item | Wall Pack |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 15W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4340)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- Westgate Recessed Lighting Kits