Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V, S Shape
Mfr # CRLC6-40W-MCTP-S-D-WH
Zoro # G711646945
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 3200
- Finish White
- Max. Wattage 27W/34W/40W
- Color Temp. 27K/30K/35K/40K/50K
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-40W-MCTP-S-D-WH
- Zoro # G711646945
- UPC # 845060076356
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 3200 |
Finish | White |
Max. Wattage | 27W/34W/40W |
Color Temp. | 27K/30K/35K/40K/50K |
Color | White |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Wattage: 27W/34W/40W
- •MCTP: The switch is on the light engine
- •Color Temperature: 3000K/3500K4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- COAST CUTLERY PolySteel 200 Focusing Flashlight (PolySteel 200)
- ILB GOLD Izt-2S26-M5-Ld Ballast Compact Fluorescent (IZT-2S26-M5-LD)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- Westgate Recessed Lighting Kits