Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V
Mfr # CRLC6-40W-MCTP-D-WH
Zoro # G111646934
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 3200
- Finish White
- Max. Wattage 27W/34W/40W
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC6-40W-MCTP-D-WH
- Zoro # G111646934
- UPC # 845060076318
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 3200 |
Finish | White |
Max. Wattage | 27W/34W/40W |
Color | White |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Wattage: 27W/34W/40W
- •MCTP: The switch is on the light engine
- •Color Temperature: 3000K/3500K4000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-2004)
- INNOVATIONS LIGHTING Large Cone Glass (G42)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- ZORO SELECT Lamp Changer Head (2D012)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 16-Pack (LR23764-16PK)
- Westgate Recessed Lighting Kits