Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, White Finish, 10W/15W/20W, 1720LM, 120-277V
Mfr # CRLC6-20W-MCTP-D-WH
Zoro # G811647255
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Length 5.12 in
- Lumens 1720
- Color Temp. 30K/35K/40K
- Max. Wattage 10W/15W/20W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-20W-MCTP-D-WH
- Zoro # G811647255
- UPC # 845060095357
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5.12 in |
Width | 1 in |
Height | 5.12 in |
Details
Finish | White |
Lumens | 1720 |
Color Temp. | 30K/35K/40K |
Max. Wattage | 10W/15W/20W |
Color | White |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Rated Power: 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- ILC Replacement for Damar F13ddtt/de/yellow replacement light bulb lamp (F13DDTT/DE/YELLOW DAMAR)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- Westgate Recessed Lighting Kits