Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish, SA Shape
Mfr # CRLC6-40W-MCTP-SA-D
Zoro # G911646950
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Haze
- Lumens 3200
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 27W/34W/40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-40W-MCTP-SA-D
- Zoro # G911646950
- UPC # 845060076349
- Country of Origin China
- Category Recessed Lighting Kits
Details
Finish | Haze |
Lumens | 3200 |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 27W/34W/40W |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Wattage: 27W/34W/40W
- •MCTP: The switch is on the light engine
- •Color Temperature: 3000K/3500K4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- Westgate Recessed Lighting Kits