Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, 10W/15W/20W, 1720LM, 120-277V, Haze Finish TRIM
Mfr # CRLC6-20W-MCTP-A-D
Zoro # G511647029
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1720
- Length 11 in
- Width 2 in
- Color Temp. 30K/35K/40K
- Finish Haze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-20W-MCTP-A-D
- Zoro # G511647029
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 11 in |
Width | 2 in |
Height | 11 in |
Details
Lumens | 1720 |
Color Temp. | 30K/35K/40K |
Finish | Haze |
Max. Wattage | 10W/15W/20W |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Rated Power: 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Black Penlight W/ White Led (STL66118)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 16-Pack (LR21406-16PK)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- Westgate Recessed Lighting Kits