Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, 10W/15W/20W, 1720LM, 120-277V, Haze Finish, SA Shape
Mfr # CRLC6-20W-MCTP-SA-D
Zoro # G711647102
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1720
- Length 7.3 in
- Height 7.3 in
- Color Temp. 30K/35K/40K
- Max. Wattage 10W/15W/20W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLC6-20W-MCTP-SA-D
- Zoro # G711647102
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7.3 in |
Height | 7.3 in |
Width | 1 in |
Details
Lumens | 1720 |
Color Temp. | 30K/35K/40K |
Max. Wattage | 10W/15W/20W |
Finish | Haze |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Rated Power: 20W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- LITHONIA LIGHTING Quantum Series 2 LED Lamps, Emergency Light (EU2C LED)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- Westgate Recessed Lighting Kits