Shop All Recessed Lighting Kits
Westgate
6 Inch LED Commercial Recessed Light, 10W/15W/20W, 1720LM, 120-277V, Haze Finish
Mfr # CRLC6-20W-MCTP-D
Zoro # G511647036
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Finish Haze
- Length 13 in
- Height 13 in
- Color Temp. 30K/35K/40K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLC6-20W-MCTP-D
- Zoro # G511647036
- UPC # 845060095166
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1 in |
Length | 13 in |
Height | 13 in |
Details
Finish | Haze |
Color Temp. | 30K/35K/40K |
Lumens | 1720 |
Max. Wattage | 10W/15W/20W |
Item | Outdoor Wall Sconce |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Rated Power: 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 6g1079 (6G1079 SLI SYLVANIA LIGHTING)
- ILC Replacement for Hach 110131 (110131 HACH)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- Westgate Recessed Lighting Kits