Shop All Recessed Lighting Kits
Westgate
4in. Slim Square Recessed Light, 5CCT
Mfr # SSL4-MCT5
Zoro # G911647100
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 9W
- Width 5.3 in
- Finish White
- Color Temp. 27K/30K/35K/40K/50K
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SSL4-MCT5
- Zoro # G911647100
- UPC # 845060058253
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5.3 in |
Height | 5.3 in |
Length | 0.24 in |
Details
Max. Wattage | 9W |
Finish | White |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 630 |
Item | Recessed Light |
Description
- •Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Spun Aluminum with White Powder Coat Finish
- •Isolated Driver for Improved Thermal Management
- •Wattage: 9W
- •Multi CCT (Selectable Switch on the Back of the driver )
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens (LM-30)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- Westgate Recessed Lighting Kits