Shop All Recessed Lighting Kits
Westgate
4in. Multi-CCT Recessed Light with Baffle Trim, White, 10W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL4-MCT5-WP
Zoro # G211647671
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 700
- Max. Wattage 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDL4-MCT5-WP
- Zoro # G211647671
- UPC # 845060061710
- Country of Origin China
- Category Recessed Lighting Kits
Details
Finish | White |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 700 |
Max. Wattage | 10W |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 8W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cdm-td 150w/830 replacement light bulb lamp (CDM-TD 150W/830 PHILIPS)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, FLE14TT32827 (FLE14TT3/2/827)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- Westgate Recessed Lighting Kits