Shop All Recessed Lighting Kits
Westgate
4in. Multi-CCT Recessed Light with Baffle Trim, Black, 10W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL4-BF-MCT5-BK
Zoro # G111647238
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 27K/30K/35K/40K/50K
- Width 10 in
- Finish Black
- Max. Wattage 10W
- Lumens 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDL4-BF-MCT5-BK
- Zoro # G111647238
- UPC # 845060078282
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 10 in |
Length | 8.66 in |
Height | 8.66 in |
Details
Color Temp. | 27K/30K/35K/40K/50K |
Finish | Black |
Max. Wattage | 10W |
Lumens | 700 |
Item | Vanity Light |
Color | Black |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 10W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S22240 (S22240)
- DORCY USB Rechargeable 1800 Lumen Lantern (41-3125)
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- Westgate Recessed Lighting Kits