Shop All Recessed Lighting Kits
Westgate
4in. LED Fire Rated Square Recessed Light, 5CCT
Mfr # SSL4-MCT5-FR
Zoro # G411647013
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.24 in
- Finish White
- Width 5.3 in
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SSL4-MCT5-FR
- Zoro # G411647013
- UPC # 845060097443
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 0.24 in |
Width | 5.3 in |
Height | 5.3 in |
Details
Finish | White |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 630 |
Max. Wattage | 9W |
Item | Recessed Light |
Description
- •Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Strict Fire UL 263 Safety Code
- •ETL Listed for 2-Hour Fire Resistance to Meet and Exceed
- •Wattage: 9W
- •Multi CCT (Selectable Switch on the Back of the driver )
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 6-Pack (LR23743-6PK)
- Westgate Recessed Lighting Kits