Shop All Recessed Lighting Kits
Westgate
4in. LED 5CCT Water Proof Slim Adjustable Recessed Light
Mfr # RSL4-ADJ-MCT5-WP
Zoro # G111647566
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 9W
- Width 5 in
- Lumens 630
- Length 5 in
- Color Temp. 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL4-ADJ-MCT5-WP
- Zoro # G111647566
- UPC # 845060088182
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5 in |
Length | 5 in |
Height | 11 in |
Details
Max. Wattage | 9W |
Lumens | 630 |
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Item | Outdoor Sconce |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 9W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Lppp0001 replacement light bulb lamp (LPPP0001 ULTRAVATION)
- SYLVANIA Metal Halide 6Pk (MS320/PS/BU-HOR/ED28)
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- CELEBRATIONS LED C6 MLT 100CT (47951-71)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 12-Pack (LR23759-12PK)
- Westgate Recessed Lighting Kits