Shop All Recessed Lighting Kits
Westgate
4in. LED 5CCT Square Recessed Light w/ Baffled Trim
Mfr # SDL4-BF-MCT5
Zoro # G811647149
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Max. Wattage 10W
- Color Temp. 27K/30K/35K/40K/50K
- Lumens 692
- Width 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SDL4-BF-MCT5
- Zoro # G811647149
- UPC # 845060073874
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.9 in |
Length | 4.9 in |
Height | 19.09 in |
Details
Finish | White |
Max. Wattage | 10W |
Color Temp. | 27K/30K/35K/40K/50K |
Lumens | 692 |
Item | Recessed Light |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 50-380 White inU-in. Channel 24-in. horizontal (50/380)
- LAMPLIGHT 32Oz Medallion Lampoil (60005)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ILC Replacement for Dynatrap Dt2000xlp replacement light bulb lamp, 2PK (DT2000XLP DYNATRAP)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- ETI Recessed Downlight, LED, 14V, 8"/10" (53189111)
- Westgate Recessed Lighting Kits