Shop All Recessed Lighting Kits
Westgate
4in. LED 5CCT Square Recessed Light
Mfr # SDL4-MCT5
Zoro # G211646926
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Max. Wattage 10W
- Lumens 692
- Color Temp. 27K/30K/35K/40K/50K
- Height 19.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SDL4-MCT5
- Zoro # G211646926
- UPC # 845060073980
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 19.09 in |
Length | 4.9 in |
Width | 4.9 in |
Details
Finish | White |
Max. Wattage | 10W |
Lumens | 692 |
Color Temp. | 27K/30K/35K/40K/50K |
Item | Recessed Light |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- Westgate Recessed Lighting Kits