Shop All Recessed Lighting Kits
Westgate
4in. LED 5CCT Slim Recessed Light, Bronze
Mfr # RSL4-MCT5-ORB
Zoro # G111647153
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 630
- Finish Bronze
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 9W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL4-MCT5-ORB
- Zoro # G111647153
- UPC # 845060072013
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 630 |
Finish | Bronze |
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 9W |
Item | Outdoor Sconce |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Spun Aluminum With Powder Coat Finish
- •Wattage: 9W
- •MCT5: Multi Color Temperature (Selectable)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Oil-Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1241b replacement light bulb lamp (1241B DAMAR)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- NITE IZE Rechargeable Headlamp, Coyote, 170 lumens (R170RH-29-R7)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- Westgate Recessed Lighting Kits